text.skipToContent text.skipToNavigation

Drogi Kliencie, z uwagi na przerwę wielkanocną, zamówienia złożone 18.04 będą wysyłane w kolejnym dniu roboczym, tj. 22.04. 

Bosch S522EF Reciprocating Saw Blade 100mm Blade Length 5-Piece


The S 522 EF Flexible for Metal Reciprocating Saw Blade is designed for use with compact saws. Its fine tooth pitch (1.4 mm) cuts sheet metal with most common thicknesses. Moreover, the BIM (bi-metal) blade is engineered for long lifetime when cutting regular-strength sheet steel. Its fine tooth pitch enables cutting medium-thick sheet metal with a thickness of 1.5 mm to 4 mm. The blade’s short length (100 mm) has a cutting capacity up to 50 mm, while it is also ideal for use with cordless compact saws.

Numer artykułu B4956.656.012
Total length (mm) 100
Suitable for stainless steel No
Tooth distance (mm) 1.4
Suitable for plastic No
Suitable for steel Yes
Pakowane po 1

Specyfikacje

Total length (mm) 100
Suitable for stainless steel No
Tooth distance (mm) 1.4
Suitable for plastic No
Suitable for steel Yes
Suitable for wood No
Suitable for nonferrous metals Yes
Hard metal version No
Brand Bosch
Weight per piece (g) 60
Commodity code 8202998000
Model S522EF
Type Reciprocating Saw Blade

Opis

The S 522 EF Flexible for Metal Reciprocating Saw Blade is designed for use with compact saws. Its fine tooth pitch (1.4 mm) cuts sheet metal with most common thicknesses. Moreover, the BIM (bi-metal) blade is engineered for long lifetime when cutting regular-strength sheet steel. Its fine tooth pitch enables cutting medium-thick sheet metal with a thickness of 1.5 mm to 4 mm. The blade’s short length (100 mm) has a cutting capacity up to 50 mm, while it is also ideal for use with cordless compact saws.

Numery artykułów

Numer artykułu B4956.656.012
EAN 3165140093484
UBB 500504931188
UNSPSC 27112802
Artykuł producenta nr 2608656012
Nie zamykaj tej strony. Ten komunikat zniknie, gdy strona zostanie w pełni załadowana.