text.skipToContent text.skipToNavigation

Bosch PTC 640 Tile Cutter in Cardboard Box 640mm 9.1kg


Tile Cutter PTC 640,Large tiles or serial cuts? Tackle large ceramic projects with ease,Titanium cutting wheel delivers exact scoring and cutting – no need to remove from tool,Intended for cutting large ceramic tiles up to 640 mm,Support extension enables cuts in larger tiles,Diagonal cuts are possible with 45° angle guide,Set stop for identical serial

Article number 1M379401
Width 315
Height 283
Length (mm) 1024
Cutting depth (90°) (mm) 640
Cutting depth (45°) (mm) 450
Packed per 1

Specifications

Width 315
Height 283
Length (mm) 1024
Cutting depth (90°) (mm) 640
Cutting depth (45°) (mm) 450
Cutting length (mm) 640
Brand Bosch
Model PTC 640
Type Tile Cutter

Description

Tile Cutter PTC 640,Large tiles or serial cuts? Tackle large ceramic projects with ease,Titanium cutting wheel delivers exact scoring and cutting – no need to remove from tool,Intended for cutting large ceramic tiles up to 640 mm,Support extension enables cuts in larger tiles,Diagonal cuts are possible with 45° angle guide,Set stop for identical serial cuts,Cardboard box

Article numbers

Article number 1M379401
EAN 3165140743310
UBB 500581111423
UNSPSC 27112700
Manufacturer article nr  0603B04400
Do not close this page. This message will disappear, when the page is fully loaded.