text.skipToContent text.skipToNavigation

Bosch Progressor Hole Saw for Brass/NF Metal/Wood/SS 102mm 40mm


The BiM Progressor Hole Saw offers 2x longer lifetime than its predecessor. It has been redesigned with Bosch Bi-Metal with 8% cobalt alloy for increased durability. Additionally, it has an enhanced progressive tooth strip that enables faster cuts. Use this hole saw when drilling holes in wood, drywall, plastics, metal, non-ferrous metal and stainless s

Article number 1Q645329
Diameter 102
Cutting depth (mm) 40
Hole edge core drill No
Suitable for fibre optic No
Suitable for stainless steel Yes
Packed per 1

Specifications

Diameter 102
Cutting depth (mm) 40
Hole edge core drill No
Suitable for fibre optic No
Suitable for stainless steel Yes
Suitable for aluminium Yes
Suitable for plastic Yes
Suitable for steel No
Suitable for non-ferrous metals Yes
Suitable for plaster board No
Suitable for cast iron No
Suitable for wood Yes
Suitable for brass Yes
Brand Bosch
Type Progressor Hole Saw

Description

The BiM Progressor Hole Saw offers 2x longer lifetime than its predecessor. It has been redesigned with Bosch Bi-Metal with 8% cobalt alloy for increased durability. Additionally, it has an enhanced progressive tooth strip that enables faster cuts. Use this hole saw when drilling holes in wood, drywall, plastics, metal, non-ferrous metal and stainless steel.

Article numbers

Article number 1Q645329
EAN 3165140950084
UBB 500689192457
UNSPSC 31390000
Manufacturer article nr  2608594239
Do not close this page. This message will disappear, when the page is fully loaded.