text.skipToContent text.skipToNavigation

Bosch Pipe for GAS 18V-1 0.37m x 32mm


The Dust Extractor Pipe is intended for use with Bosch dust extractors. Suitable for: GAS 18V-1 Professional, EasyVac 12, UniversalVac 18.

Article number 7O909756
Max. length (mm) 370
Suitable for central vacuum systems No
Accessories Yes
Brand Bosch
Type Pipe
Packed per 1

Specifications

Max. length (mm) 370
Suitable for central vacuum systems No
Accessories Yes
Brand Bosch
Type Pipe

Description

The Dust Extractor Pipe is intended for use with Bosch dust extractors. Suitable for: GAS 18V-1 Professional, EasyVac 12, UniversalVac 18.

Article numbers

Article number 7O909756
EAN 3165140923385
UBB 500689169851
UNSPSC 27112700
Manufacturer article nr  2608000666
Do not close this page. This message will disappear, when the page is fully loaded.