text.skipToContent text.skipToNavigation

Bosch Pilot Drill Bit 8.5mm 105mm


High Speed Changing Hole Saws and Drill Bits! Hole saws are a great accessory, but attaching them to your drill was always a fiddly job to do accurately. This costs professionals time and money. With the EXPERT Power Change Plus, you can switch hole saws in seconds thanks to Bosch’s clever one click arbour. The Bosch EXPERT Power Change Plus Hole Saw Sy

Article number 8X481531
Total length (mm) 105
Nominal diameter (mm) 8.5
Cutting material Other
Shank shape Other
Brand Bosch
Packed per 1

Specifications

Total length (mm) 105
Nominal diameter (mm) 8.5
Cutting material Other
Shank shape Other
Brand Bosch
Type Pilot Drill Bit

Description

High Speed Changing Hole Saws and Drill Bits! Hole saws are a great accessory, but attaching them to your drill was always a fiddly job to do accurately. This costs professionals time and money. With the EXPERT Power Change Plus, you can switch hole saws in seconds thanks to Bosch’s clever one click arbour. The Bosch EXPERT Power Change Plus Hole Saw System is designed to give hole saw users the best connection with the maximum efficiency. It will save you time and perform the roughest tasks to a high standard.

Article numbers

Article number 8X481531
EAN 4059952536750
UBB 500718687360
UNSPSC 31390000
Manufacturer article nr  2608900529
Do not close this page. This message will disappear, when the page is fully loaded.