text.skipToContent text.skipToNavigation

Bosch Phillips Bit Set PH


The Impact Control Screwdriver Bit is highly robust and even withstands the high power of impact drivers. Its extended torsion zone makes the bit extremely sturdy for long-lasting work, while S2 Modified Steel and an optimised heat treatment process provide extra-tough endurance for high performance. This product is perfect for heavy-duty applications s

Article number 3Z133290
Screwing system Other
Size 2
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact Yes
Packed per 10
Full Box only

Specifications

Screwing system Other
Size 2
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact Yes
Connection size Other
Ball locking No
With hole No
Two-sided No
Type of cross head Phillips
Brand Bosch
Type Phillips Bit Set

Description

The Impact Control Screwdriver Bit is highly robust and even withstands the high power of impact drivers. Its extended torsion zone makes the bit extremely sturdy for long-lasting work, while S2 Modified Steel and an optimised heat treatment process provide extra-tough endurance for high performance. This product is perfect for heavy-duty applications such as plant installations or heavy industry work.

Article numbers

Article number 3Z133290
EAN 3165140980227
UBB 500581964995
UNSPSC 27112814
Manufacturer article nr  2607002803
Do not close this page. This message will disappear, when the page is fully loaded.