text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

BOSCH Multitools GRO 12 V-35


Cordless Rotary tool GRO 12V-35, GRO 12V-35 is the highly versatile and ideal tool for applications like cutting, grinding, milling, sanding, polishing and drilling even in limited surfaces. It is compact, perfect balance, highly ergonomic design and with exchangeable housing cap, so as to guarantee the great and precise handling. With the optimized swi

Article number 8M874188
Nominal voltage (V) 12
Width 360
Height 115
Length 440
Battery capacity (Ah) 0
Packed per 1

Specifications

Nominal voltage (V) 12
Width 360
Height 115
Length 440
Battery capacity (Ah) 0
Weight including battery-pack (kg) 0.62
Oscillating frequency (1/min) 35000
With battery charger No
Brand BOSCH

Description

Cordless Rotary tool GRO 12V-35, GRO 12V-35 is the highly versatile and ideal tool for applications like cutting, grinding, milling, sanding, polishing and drilling even in limited surfaces. It is compact, perfect balance, highly ergonomic design and with exchangeable housing cap, so as to guarantee the great and precise handling. With the optimized switch position (speed regulator and spindle-lock), and LED light for more visibility in dark conditions, it brings convenient usage to our users. 5 x cutting disc, 32 mm, Arbour (2 610 927 731), Accessory box, Housing adapter (1 619 P11 344), Key (2 610 930 692), Collet (1 619 P11 363), L-BOXX 102 (1 600 A01 2FZ), 1/2 L-BOXX inlay for battery and charger (1 600 A00 2WV), 1/2 L-BOXX inlay for tool (1 600 A00 2WY)

Article numbers

Article number 8M874188
EAN 3165140771573
UBB 500681359419
UNSPSC 27112700
Manufacturer article nr  06019C5002
Do not close this page. This message will disappear, when the page is fully loaded.