text.skipToContent text.skipToNavigation

Bosch Lithium-Ion Battery 6Ah 12V


The Straight-Shape Li-ion Battery Pack ECP (Electronic Cell Protection) offers power without a memory or lazy battery effect. The ECP allows the cells in the battery to be monitored electronically so that the power output of the tool will be automatically reduced in case of an overload, deep discharge or overheating. The Straight-Shape Li-ion Battery Pa

Article number 6A625935
Nominal voltage (V) 12
Design Lithium-ions
Weight 444
Capacity (mAh) 6
Brand Bosch
Packed per 1

Specifications

Nominal voltage (V) 12
Design Lithium-ions
Weight 444
Capacity (mAh) 6
Brand Bosch
Type Lithium-Ion Battery

Description

The Straight-Shape Li-ion Battery Pack ECP (Electronic Cell Protection) offers power without a memory or lazy battery effect. The ECP allows the cells in the battery to be monitored electronically so that the power output of the tool will be automatically reduced in case of an overload, deep discharge or overheating. The Straight-Shape Li-ion Battery Pack ECP is only appropriate for Li-ion tools from the Professional range in the same voltage class.

Article numbers

Article number 6A625935
EAN 3165140987585
UBB 500582656749
UNSPSC 26111700
Manufacturer article nr  2607337302
Do not close this page. This message will disappear, when the page is fully loaded.