text.skipToContent text.skipToNavigation

Bosch Jigsaw blade U101D A3PC


The U 101 D Clean for Wood Jigsaw Blade delivers clean straight cuts in wood. Its precision-ground teeth with taper-ground body produce clean results. Made of high carbon steel, this blade is appropriate for cutting softwood and non-abrasive woodworking materials. It is equipped with a large progressive tooth pitch (4-5.2 mm) for cutting wooden material

Article number B4955.637.723
Total length (mm) 100
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Suitable for ceramics No
Packed per 10
Full Box only

Specifications

Total length (mm) 100
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Suitable for ceramics No
Suitable for wood Yes
Suitable for nonferrous metals No
Tooth distance (mm) 4
Brand Bosch

Description

The U 101 D Clean for Wood Jigsaw Blade delivers clean straight cuts in wood. Its precision-ground teeth with taper-ground body produce clean results. Made of high carbon steel, this blade is appropriate for cutting softwood and non-abrasive woodworking materials. It is equipped with a large progressive tooth pitch (4-5.2 mm) for cutting wooden materials with 10-45 mm thickness.

Article numbers

Article number B4955.637.723
EAN 3165140038546
UBB 500505024884
UNSPSC 27111508
Manufacturer article nr  2608637723
Do not close this page. This message will disappear, when the page is fully loaded.