text.skipToContent text.skipToNavigation

Bosch Jigsaw Blade for Metal 100mm 3-Piece


Long Life Cutting Abrasive Construction Materials! Tough materials require a tough jigsaw blade - but you also need it to cut well. Worn out blades don’t get the job done, so longevity and quality go together with the EXPERT ‘Fiber Plaster’. Its carbide teeth cut the toughest abrasive materials such as cement fibreboard, plasterboard and glass fibre rei

Article number 0V636648
Total length (mm) 100
Tool insertion T-Shank
Suitable for stainless steel No
Suitable for plastic Yes
Suitable for steel No
Packed per 1

Specifications

Total length (mm) 100
Tool insertion T-Shank
Suitable for stainless steel No
Suitable for plastic Yes
Suitable for steel No
Suitable for ceramics No
Suitable for wood No
Suitable for nonferrous metals No
Tooth distance (mm) 4.3 - 4.3
Brand Bosch
Type Jigsaw Blade

Description

Long Life Cutting Abrasive Construction Materials! Tough materials require a tough jigsaw blade - but you also need it to cut well. Worn out blades don’t get the job done, so longevity and quality go together with the EXPERT ‘Fiber Plaster’. Its carbide teeth cut the toughest abrasive materials such as cement fibreboard, plasterboard and glass fibre reinforced plastics. And they keep going for maximum productivity. The Bosch EXPERT ‘Fiber Plaster’ Jigsaw Blade is designed to make repeated cuts in the most abrasive materials. It's the best choice for professionals needing to tackle a tough job like drywall installation and comes in two length options: the T141HM for maximum control, and the longer T341HM for better reach.

Article numbers

Article number 0V636648
EAN 4059952537870
UBB 500718689754
UNSPSC 27112700
Manufacturer article nr  2608900563
Do not close this page. This message will disappear, when the page is fully loaded.