text.skipToContent text.skipToNavigation

BOSCH Impact machines DUWSTOK 3,6 V 1,5 AH


Cordless shrub and grass shear set Isio,The essential gardening companion,Compact hand-held tool perfect for shaping bushes and shrubs,Lightweight and ergonomic design for comfort and effortless cutting,Durable 3.6 V Li-ion battery always ready to use for up to 50-minutes runtime,Powerful drive and Anti-Blocking System for extra cutting power and virtua

Article number 4Z310706
Nominal voltage (V) 3.6
Battery capacity (Ah) 1.5
Weight including battery-pack (kg) 0.5
Distance of blades (mm) 8
Brand Bosch
Packed per 1

Specifications

Nominal voltage (V) 3.6
Battery capacity (Ah) 1.5
Weight including battery-pack (kg) 0.5
Distance of blades (mm) 8
Brand Bosch

Description

Cordless shrub and grass shear set Isio,The essential gardening companion,Compact hand-held tool perfect for shaping bushes and shrubs,Lightweight and ergonomic design for comfort and effortless cutting,Durable 3.6 V Li-ion battery always ready to use for up to 50-minutes runtime,Powerful drive and Anti-Blocking System for extra cutting power and virtually no stalling,Multi-Click edging shear blade 8 cm (F 016 800 326),Telescopic handle (F 016 800 329),Charger,Carton

Article numbers

Article number 4Z310706
EAN 3165140630696
UBB 500582282686
UNSPSC 27111701
Manufacturer article nr  0600833109
Do not close this page. This message will disappear, when the page is fully loaded.