text.skipToContent text.skipToNavigation
Dear customer, due to the Christmas period, shipping your order may take a little longer than normal. Please place your order on time. We wish you a Happy New Year.

Bosch Impact drill 2X2AH


Cordless Combi GSB 12V-15, The shortest 12 volt powerhouse with impact drilling function, At 189 mm it has the shortest design in its class for optimum handling, especially when performing drilling and screwdriving applications overhead and in tight spaces, Newly developed 2-speed planetary gearbox for powerful screwdriving and drilling applications in

Article number 4H621456
Nominal voltage (V) 12
Height 182
Battery capacity (Ah) 2
Drill chuck span (mm) 10
Drill diameter steel 2nd gear (mm) 10
Packed per 1

Specifications

Nominal voltage (V) 12
Height 182
Battery capacity (Ah) 2
Drill chuck span (mm) 10
Drill diameter steel 2nd gear (mm) 10
Drill diameter steel 1st gear (mm) 10
Drill diameter wood 2nd gear (mm) 19
Drill diameter wood 1st gear (mm) 19
Max. torque (Nm) 30
Drill diameter concrete 2nd gear (mm) 10
Drill diameter concrete 1st gear (mm) 10
Drill diameter stone 1st gear (mm) 10
Drill diameter stone 2nd gear (mm) 10
Torque setting (Nm) 30
Max. number of strokes (1/min) 19500
Idle rotational speed 1st gear (1/min) 380
Idle rotational speed 2nd gear (1/min) 1300
Number of included batteries 2
With battery charger Yes
Brand Bosch

Description

Cordless Combi GSB 12V-15, The shortest 12 volt powerhouse with impact drilling function, At 189 mm it has the shortest design in its class for optimum handling, especially when performing drilling and screwdriving applications overhead and in tight spaces, Newly developed 2-speed planetary gearbox for powerful screwdriving and drilling applications in wood and metal, and impact drilling in masonry, Professional quality 10 mm Auto-Lock drill chuck, 2 x battery GBA 12V 2.0Ah (1 600 Z00 02X), Charger GAL 12V-20 Professional

Article numbers

Article number 4H621456
EAN 3165140995955
UBB 500707571468
UNSPSC 27112700
Manufacturer article nr  06019B690H
Do not close this page. This message will disappear, when the page is fully loaded.