text.skipToContent text.skipToNavigation

Bosch Hole Saw Set in Plastic Case 115-Piece


Long Life Cutting Holes in Brick and Particle Board! Cutting holes in brick, soft tiles and drywall is essential for plumbers and electricians on a building site or during renovation work. Few hole saws can withstand this kind of work in a mixture of tough construction materials, but the EXPERT Construction Material can. This one hole saw serves, and la

Article number 1O921068
Packaging Case
Heating- + sanitary mechanic set Yes
Electrician set Yes
Number of guiding drills 0
Number of fork spanners 0
Packed per 1

Specifications

Packaging Case
Heating- + sanitary mechanic set Yes
Electrician set Yes
Number of guiding drills 0
Number of fork spanners 0
Number of wood borers 0
Number of HSS spiral drills 0
Number of cable cutters 0
Number of coaxial tools 0
Number of crosshead screwdrivers PH 0
Number of crosshead screwdrivers PZ 0
Number of hole saws 11
Number of finishing tools fibre optic cable 0
Number of hole edge core drills 0
Number of ring spanners 0
Number of slotted screwdrivers 0
Number of socket inserts 0
Number of socket spanners 0
Number of open-end spanners 0
Number of stone drills 0
Number of step drills 0
Number of Torx screwdrivers 0
Total number of tools 15
Number of files 0
Number of measuring tools 0
Number of pliers 0
Number of combination spanners 0
Number of hexagonal keys 0
Number of adjustable wrenches 0
Number of bit inserts 2
Number of testing tools 0
Number of ratchets 0
Number of tommy bars 0
Number of chisels and punches 0
Number of hammers 0
Number of multifunctional tools 0
Number of saws 0
Brand Bosch
Type Hole Saw Set

Description

Long Life Cutting Holes in Brick and Particle Board! Cutting holes in brick, soft tiles and drywall is essential for plumbers and electricians on a building site or during renovation work. Few hole saws can withstand this kind of work in a mixture of tough construction materials, but the EXPERT Construction Material can. This one hole saw serves, and lasts, for many jobs. The Bosch EXPERT Construction Material Hole Saw is a robust hole saw that is very useful on the building site and offers great value to professionals because it is so long-lasting.

Article numbers

Article number 1O921068
EAN 4059952536354
UBB 500718685539
UNSPSC 31390000
Manufacturer article nr  2608900489
Do not close this page. This message will disappear, when the page is fully loaded.