text.skipToContent text.skipToNavigation

Bosch Hole Saw Set in Cassette 20-76mm 14-Piece


The Progressor for Wood and Metal Hole Saw is a durable hole saw for fast cuts in wood and metal. A progressive tooth strip provides optimal cutting performance and fast chip clearance. Made of bi-metal HSS (high-speed steel) containing 8% cobalt alloy, this hole saw has less risk of tooth breakage and higher heat resistance for extreme resilience and d

Article number 5F986077
Packaging Case
Heating- + sanitary mechanic set Yes
Electrician set Yes
Number of guiding drills 0
Number of fork spanners 0
Packed per 1

Specifications

Packaging Case
Heating- + sanitary mechanic set Yes
Electrician set Yes
Number of guiding drills 0
Number of fork spanners 0
Number of wood borers 0
Number of HSS spiral drills 0
Number of cable cutters 0
Number of coaxial tools 0
Number of crosshead screwdrivers PH 0
Number of crosshead screwdrivers PZ 0
Number of hole saws 11
Number of finishing tools fibre optic cable 0
Number of hole edge core drills 0
Number of ring spanners 0
Number of slotted screwdrivers 0
Number of socket inserts 0
Number of socket spanners 0
Number of open-end spanners 0
Number of stone drills 0
Number of step drills 0
Number of Torx screwdrivers 0
Total number of tools 14
Number of files 0
Number of measuring tools 0
Number of pliers 0
Number of combination spanners 0
Number of hexagonal keys 0
Number of adjustable wrenches 0
Number of bit inserts 0
Number of testing tools 0
Number of ratchets 0
Number of tommy bars 0
Number of chisels and punches 0
Number of hammers 0
Number of multifunctional tools 0
Number of saws 0
Brand Bosch
Type Hole Saw Set

Description

The Progressor for Wood and Metal Hole Saw is a durable hole saw for fast cuts in wood and metal. A progressive tooth strip provides optimal cutting performance and fast chip clearance. Made of bi-metal HSS (high-speed steel) containing 8% cobalt alloy, this hole saw has less risk of tooth breakage and higher heat resistance for extreme resilience and durability. Use this hole saw when cutting wood, metal and plastics. The Progressor for Wood and Metal Hole Saw features Bosch's unique power change adapter with the fastest arbour system on the market. It allows for locking and unlocking the hole saw and pilot drills in one click.

Article numbers

Article number 5F986077
EAN 3165140949620
UBB 500689183209
UNSPSC 31390000
Manufacturer article nr  2608594193
Do not close this page. This message will disappear, when the page is fully loaded.