text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Bosch Hole saw HSS BIM 35


The bi-metal Hole Saw offers smooth cutting through various materials. The tooth configuration (Vario tooth strip) is ideal for gliding through material to provide smooth cuts. Made of bi-metal HSS (high-speed steel) containing 8% cobalt alloy, this hole saw has less risk of tooth breakage and higher heat resistance for long-lasting cutting. Use this ho

Article number B4957.584.110
Diameter 35
Cutting depth (mm) 44
Hole edge core drill No
Holding system Hexagon holder
Suitable for fibre optic No
Packed per 1

Specifications

Diameter 35
Cutting depth (mm) 44
Hole edge core drill No
Holding system Hexagon holder
Suitable for fibre optic No
Suitable for stainless steel Yes
Suitable for aluminium Yes
Suitable for plastic Yes
Suitable for steel No
Suitable for non-ferrous metals Yes
Suitable for plaster board No
Suitable for cast iron No
Suitable for wood Yes
Suitable for brass No

Description

The bi-metal Hole Saw offers smooth cutting through various materials. The tooth configuration (Vario tooth strip) is ideal for gliding through material to provide smooth cuts. Made of bi-metal HSS (high-speed steel) containing 8% cobalt alloy, this hole saw has less risk of tooth breakage and higher heat resistance for long-lasting cutting. Use this hole saw when cutting through wood, metal and plastics

Article numbers

Article number B4957.584.110
EAN 3165140087506
UBB 500505041532
UNSPSC 27112826
Manufacturer article nr  2608584110
Do not close this page. This message will disappear, when the page is fully loaded.