text.skipToContent text.skipToNavigation

Bosch Hammer Drill Bit set 5-8mm 3-Piece


Article number
Holding system Other
Diameter (mm) 8
Total number of tools 3
Cutting material Other
Brand Bosch
Type Hammer Drill Bit set
Packed per 5
Full Box only

Specifications

Holding system Other
Diameter (mm) 8
Total number of tools 3
Cutting material Other
Brand Bosch
Type Hammer Drill Bit set

Article numbers

Article number B4996.001.770
EAN 3165140011938
UBB 500623559092
UNSPSC 20111603
Manufacturer article nr  1617000118

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.