text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

BOSCH GWX 18V-15 PSC PROFESSIONAL


Cordless Angle Grinder BITURBO with X-LOCK GWX 18V-15 PSC, Its BITURBO Brushless technology makes the GWX 18V-15 PSC Professional strong enough for fast cutting results and high material removal wherever its necessary. At the same time, its multiple functions like PROtection switch, super-fast X-Brake, and KickBack Control provide increased and high use

Article number 6B443050
Nominal voltage (V) 18
Battery capacity (Ah) 8
Tool insertion M14
Max. disc diameter (mm) 125
Idle rotational speed (1/min) 9800
Packed per 1

Specifications

Nominal voltage (V) 18
Battery capacity (Ah) 8
Tool insertion M14
Max. disc diameter (mm) 125
Idle rotational speed (1/min) 9800
Weight without battery-pack (kg) 2.3
Number of included batteries 2
With battery charger Yes
Brand BOSCH

Description

Cordless Angle Grinder BITURBO with X-LOCK GWX 18V-15 PSC, Its BITURBO Brushless technology makes the GWX 18V-15 PSC Professional strong enough for fast cutting results and high material removal wherever its necessary. At the same time, its multiple functions like PROtection switch, super-fast X-Brake, and KickBack Control provide increased and high user protection thanks to the sensor-based, mechanical, and electronic features. For more comfort, its keyless X-LOCK system makes accessory change faster, easier, and convenient. The GWX 18V-15 PSC Professional is best in grinding metal or welding seams and for cutting metal, concrete, bricks, and tiles. It is compatible with all Bosch Professional 18V batteries and chargers (Professional 18V System) – for maximum power use ProCORE18V ≥ 5.5 Ah. The angle grinder is also compatible with Bosch’s dust extraction systems GDE 125 EA-T Professional and GDE 115 / 125 FC-T Professional. Among the various advantages of the GWX 18V-15 PSC Professional are features such as User Interface, individual Speed Selection, Restart Protection, Soft Start, and Vibration Control side handle. L-BOXX 136 (1 600 A01 2G0), 2 x battery ProCORE18V 8.0Ah (1 600 A01 6GK), Quick charger GAL 18V-160 C Professional (1 600 A01 9S5), Vibration Control auxiliary handle (2 608 900 000), Protective guard (1 605 510 365), Protective clip-on cutting guard metal (2 608 000 756)

Article numbers

Article number 6B443050
EAN 4059952610061
UBB 500582658158
UNSPSC 27112700
Manufacturer article nr  06019H6G01
Do not close this page. This message will disappear, when the page is fully loaded.