text.skipToContent text.skipToNavigation

Bosch GTB -45 Cordless Screwdriver in Cardboard Box 4500RPM 32Nm


Cordless Drywall Screwdriver GTB 18V-45, The GTB 185-LI Professional cordless screw driver is lightweight and ergonomically built for extended comfort on all-day jobs. Designed with user comfort as a priority, the slim-body screw gun construction, weighing less than 1 kg (w/o battery), is achieved by an advanced in-line drivetrain system. The innovative

Article number 5F794790
Nominal voltage (V) 18
Height 193
Max. torque (Nm) 32
Torque setting (Nm) 6
Suitable for screw diameter (mm) 6
Packed per 1

Specifications

Nominal voltage (V) 18
Height 193
Max. torque (Nm) 32
Torque setting (Nm) 6
Suitable for screw diameter (mm) 6
Weight without battery-pack (kg) 0.95
Idle rotational speed 1st gear (1/min) 4500
Drywall screwdriver Yes
With battery charger No
Brand Bosch
Model GTB -45
Type Cordless Screwdriver

Description

Cordless Drywall Screwdriver GTB 18V-45, The GTB 185-LI Professional cordless screw driver is lightweight and ergonomically built for extended comfort on all-day jobs. Designed with user comfort as a priority, the slim-body screw gun construction, weighing less than 1 kg (w/o battery), is achieved by an advanced in-line drivetrain system. The innovative PowerSAVE mode extends the runtime and enables 3X more screws per charge compared to non PowerSAVE drywall tools with less job interruption. The power tool´s lifetime is boosted by Bosch´s specially designed dust protective seal, reducing dust intrusion and breakage. This screwdriver with 4,500 rpm power output is ideal for efficient drywall installation and accurately driving up to 4.2 mm diameter drywall screws into plasterboard with 0.5 mm light steel. Cardboard box, 1 x screwdriver bit PH 2, 1 x belt clip, 1 x bit holder

Article numbers

Article number 5F794790
EAN 4059952581132
UBB 500582370796
UNSPSC 27112700
Manufacturer article nr  06019K7000
Do not close this page. This message will disappear, when the page is fully loaded.