text.skipToContent text.skipToNavigation

BOSCH GSS 12V-13 Professional


Cordless Orbital Sander GSS 12V-13, 1 x sanding sheet C470, Best for Wood + Paint, 120 (available separately as set of 10: 2 608 607 232), Dust bag (2 608 000 715)

Article number 3K771608
Nominal voltage (V) 12
No-load vibration frequency (1/min) 20000
Diameter of oscillating circuit (mm) 1.6
Abrasive mounting Burs
Base-plate width (mm) 80
Packed per 1

Specifications

Nominal voltage (V) 12
No-load vibration frequency (1/min) 20000
Diameter of oscillating circuit (mm) 1.6
Abrasive mounting Burs
Base-plate width (mm) 80
Base-plate length (mm) 130
Weight without battery-pack (kg) 1.1
With battery charger No
Brand Bosch

Description

Cordless Orbital Sander GSS 12V-13, 1 x sanding sheet C470, Best for Wood + Paint, 120 (available separately as set of 10: 2 608 607 232), Dust bag (2 608 000 715)

Article numbers

Article number 3K771608
EAN 4059952606347
UBB 500581750063
UNSPSC 27112700
Manufacturer article nr  06019L0000
Do not close this page. This message will disappear, when the page is fully loaded.