text.skipToContent text.skipToNavigation

BOSCH Grinding & sanding GEX18V-125


Cordless Random Orbit Sander GEX 18V-125, The GEX 18V-125 Professional random orbit sander provides users with optimal tool control, specifically, when working on larger surfaces. The orbit sander´s outstanding balance close to the workpiece as well as the supreme ergonomics of its palm rest and grip offers optimal tool control. Fast work progress and a

Article number 1H329745
Nominal voltage (V) 18
Weight including battery-pack (kg) 1.6
No-load vibration frequency (1/min) 20000
Diameter of oscillating circuit (mm) 125
Grinding disc diameter (mm) 125
Packed per 1

Specifications

Nominal voltage (V) 18
Weight including battery-pack (kg) 1.6
No-load vibration frequency (1/min) 20000
Diameter of oscillating circuit (mm) 125
Grinding disc diameter (mm) 125
Abrasive mounting Burs
Weight without battery-pack (kg) 1.1
With battery charger No
Brand Bosch

Description

Cordless Random Orbit Sander GEX 18V-125, The GEX 18V-125 Professional random orbit sander provides users with optimal tool control, specifically, when working on larger surfaces. The orbit sander´s outstanding balance close to the workpiece as well as the supreme ergonomics of its palm rest and grip offers optimal tool control. Fast work progress and a longer tool lifetime are ensured by its brushless motor and Bosch’s Professional 18V system. The GEX 18V-125 Professional can be easily and intuitively operated. This cordless random orbit sander is intended for basic sanding, in-between sanding, lacquer removal, and finishing surfaces. It is applicable on wood, veneer, lacquer, and filler, as well as mineral and acrylic. It is compatible with the Professional 18V system as well as Bosch’s Click & Clean dust extraction system. Sanding pad (125 mm) (2 608 000 714), 1 x sanding sheet C430, Expert for Wood + Paint, 120 (available separately as set of 5: 2 608 605 643), Dust bag (2 608 000 715)

Article numbers

Article number 1H329745
EAN 4059952539652
UBB 500718747263
UNSPSC 27112700
Manufacturer article nr  0601372201
Do not close this page. This message will disappear, when the page is fully loaded.