text.skipToContent text.skipToNavigation

Bosch GDS 18V-450 HC Cordless Impact Wrench 1/2" Square Drive 450Nm 2300RPM 2x 18V 4Ah Battery


Cordless Impact Wrench GDS 18V-450 HC, Make work easier with the GDS 18V-450 HC Professional cordless impact wrench. Its two default modes on the user interface, metal bolt/nut (A) and wood screw (B), ensure controlled application to prevent broken screw heads and the loss of metal bolts or nuts by slowing down or shutting off the impact wrench. Each mo

Article number 8Q341334
Nominal voltage (V) 18
Battery capacity (Ah) 4
Max. torque (Nm) 450
Tool insertion 1/2 inch external square
Impacts (1/min) 3300
Packed per 1

Specifications

Nominal voltage (V) 18
Battery capacity (Ah) 4
Max. torque (Nm) 450
Tool insertion 1/2 inch external square
Impacts (1/min) 3300
Idle rotational speed (1/min) 2300
Weight without battery-pack (kg) 1.6
Number of included batteries 2
With battery charger Yes
Brand Bosch
Model GDS 18V-450 HC
Type Cordless Impact Wrench

Description

Cordless Impact Wrench GDS 18V-450 HC, Make work easier with the GDS 18V-450 HC Professional cordless impact wrench. Its two default modes on the user interface, metal bolt/nut (A) and wood screw (B), ensure controlled application to prevent broken screw heads and the loss of metal bolts or nuts by slowing down or shutting off the impact wrench. Each mode can be conveniently adjusted to a specific application via the Bosch Toolbox App. 450 Nm tightening and 800 Nm breakaway torque deliver top performance. Greater flexibility and control are provided thanks to three different speed/torque settings. The impact wrench is ideal for metal workshops/locksmiths, industrial assembly, framing and vehicle maintenance using metal bolts/nuts from M10-M20. It is compatible with all Bosch Professional 18V batteries and chargers (Professional 18V System). 2 x battery ProCORE18V 4.0Ah (1 600 A01 6GB), Quick charger GAL 18V-40 Professional (1 600 A01 9RJ), L-BOXX 136 (1 600 A01 2G0), 1/1 L-BOXX inlay for GDS 18V-450 C (1 600 A02 DG5), 1 x Bluetooth Low Energy module GCY 42 Professional (1 600 A01 3WF)

Article numbers

Article number 8Q341334
EAN 4059952568034
UBB 500583571822
UNSPSC 27112700
Manufacturer article nr  06019K4002
Do not close this page. This message will disappear, when the page is fully loaded.