text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

BOSCH GBH 18V-28 DC PROFESSIONAL


Cordless Rotary Hammer with SDS plus GBH 18V-28 DC, The GBH 18V-28 DC Professional is Bosch’s powerhouse in the D-handle rotary hammer class: It delivers powerful performance, even stronger than the corded GBH 2-28, with its brushless motor, providing 3.4 J of impact energy and an optimised power-to-weight ratio of 1.1 J/kg. For highly convenient, dustl

Article number 3F689625
Nominal voltage (V) 18
Length 437
Drill diameter in concrete (mm) 28
Max. single-blow energy (J) 3.4
Tool insertion SDS-plus socket
Packed per 1

Specifications

Nominal voltage (V) 18
Length 437
Drill diameter in concrete (mm) 28
Max. single-blow energy (J) 3.4
Tool insertion SDS-plus socket
Drill diameter in wood (mm) 30
Max. number of strokes (1/min) 4250
Idle rotational speed (1/min) 950
Weight without battery-pack (kg) 3
With battery charger No

Description

Cordless Rotary Hammer with SDS plus GBH 18V-28 DC, The GBH 18V-28 DC Professional is Bosch’s powerhouse in the D-handle rotary hammer class: It delivers powerful performance, even stronger than the corded GBH 2-28, with its brushless motor, providing 3.4 J of impact energy and an optimised power-to-weight ratio of 1.1 J/kg. For highly convenient, dustless drilling, the additional and extremely lightweight GDE 28 D Professional dust extractor, that features a filter cleaning mechanism for constant suction power, can be easily attached. Additionally the GBH 18V-28 DC offers Vibration Control and KickBack Control, which senses sudden loss of tool control. In case of e.g. a canted drill, it instantly shuts the rotary hammer down in order to minimise hand and arm injuries. This rotary hammer is perfect for hammer drilling in concrete, stone and masonry and thanks to its D-handle design, it is ideal for vertical and downward drilling. Additionally, the GBH 18V-28 DC is compatible with all Bosch Professional 18V batteries and chargers (Professional 18V System). The GBH 18V-28 DC Professional is connected-ready for integration into the Bosch Toolbox App and features a tool hook for hanging the rotary hammer during interruptions at work. 1 x XL-BOXX (1 605 438 1GL), Auxiliary handle (2 602 205 141), Depth gauge (1 613 001 009), Cleaning cloth (1 619 200 413)

Article numbers

Article number 3F689625
EAN 4059952650098
UBB 500581741161
UNSPSC 27112700
Manufacturer article nr  0611919001
Do not close this page. This message will disappear, when the page is fully loaded.