text.skipToContent text.skipToNavigation

Bosch EXPERT Hammer Drill Bit 12mm SDS-plus Shank 265mm


Long Life Drilling Reinforced Concrete! Drilling through reinforced concrete is a tough job, and it has traditionally taken its toll on drill bits. Regular two-cutter bits get stuck in rebar and they eventually break. The Full Carbide Head on the EXPERT SDS plus-7X is an advanced 4-cutter design made from a single piece of the toughest metal: It doesn’t

Article number 2C186640
Total length (mm)
Diameter drill (mm)
Holding system SDS-plus
Cutting length (mm) 200
Number of cutting blades 4
Packed per 1

Specifications

Total length (mm) 265
Diameter drill (mm) 12
Holding system SDS-plus
Cutting length (mm) 200
Number of cutting blades 4
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel No
Suitable for concrete Yes
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone Yes
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill No
With quick-lock No
Brand Bosch
Type Hammer Drill Bit

Description

Long Life Drilling Reinforced Concrete! Drilling through reinforced concrete is a tough job, and it has traditionally taken its toll on drill bits. Regular two-cutter bits get stuck in rebar and they eventually break. The Full Carbide Head on the EXPERT SDS plus-7X is an advanced 4-cutter design made from a single piece of the toughest metal: It doesn’t jam and presents no weakness on impact. For construction professionals drilling concrete and reinforced concrete regularly, for example for fixings and installations, the Bosch EXPERT SDS plus-7X Hammer Drill Bit offers peerless performance, reliability and longevity. It is THE EXPERT accessory for SDS plus rotary hammer drills.

Article numbers

Article number 2C186640
EAN 4059952531830
UBB 500718653362
UNSPSC 27112700
Manufacturer article nr  2608900110
Do not close this page. This message will disappear, when the page is fully loaded.