text.skipToContent text.skipToNavigation

Bosch Expert Circular Saw Blade for Wood 60T 254 x 30 x 2.1mm


The Expert for Wood Circular Saw Blade maximises the cordless saw´s battery runtime. Its extra-thin kerf and aggressive tooth angles reduce friction and material removal, consuming less power for effortlessly smooth sawing. The blade is up to 30% thinner than regular Expert blades, while still delivering superior lifetime. MicroteQ carbide teeth ensure

Article number 5I444829
Max. number of revolutions (1/min) 6000
Saw blade diameter (mm) 254
Suitable for plastic No
Suitable for metal No
Bore diameter 30
Packed per 1

Specifications

Max. number of revolutions (1/min) 6000
Saw blade diameter (mm) 254
Suitable for plastic No
Suitable for metal No
Bore diameter 30
Suitable for wood Yes
Cutting width (mm) 21
Number of teeth 60
Thickness saw blade (mm) 16
Brand Bosch
Type Circular Saw Blade

Description

The Expert for Wood Circular Saw Blade maximises the cordless saw´s battery runtime. Its extra-thin kerf and aggressive tooth angles reduce friction and material removal, consuming less power for effortlessly smooth sawing. The blade is up to 30% thinner than regular Expert blades, while still delivering superior lifetime. MicroteQ carbide teeth ensure high durability and a superior performance in wooden applications. It is ideal for cutting all kinds of wood and wooden materials. The Expert for Wood Circular Saw Blade features MicroteQ teeth consisting of extra-fine and durable carbide grains from Bosch in-house production, ensuring superior lifetime. The blade´s anti-corrosive ProteQtion coating reduces friction, prevents rust and provides highly durable cutting performance.

Article numbers

Article number 5I444829
EAN 3165140957564
UBB 500699307384
UNSPSC 27112700
Manufacturer article nr  2608644526
Do not close this page. This message will disappear, when the page is fully loaded.