text.skipToContent text.skipToNavigation

Bosch Expert Circular Saw Blade for Wood 40T 335 x 30 x 3mm


MicroteQ teeth (manufactured in-house) from high-density carbide combined with robust tooth shape ideal for universal use Depending on the number of teeth, different results can be achieved with all Expert for Wood Circular Saw Blades, which feature an ATB (Alternate Top Bevel) tooth geometry: when equipped with a high tooth count, the blade delivers cl

Article number 2D243144
Max. number of revolutions (1/min) 5700
Saw blade diameter (mm) 335
Suitable for plastic No
Suitable for metal No
Bore diameter 30
Packed per 1

Specifications

Max. number of revolutions (1/min) 5700
Saw blade diameter (mm) 335
Suitable for plastic No
Suitable for metal No
Bore diameter 30
Suitable for wood Yes
Cutting width (mm) 30
Number of teeth 40
Thickness saw blade (mm) 410
Brand Bosch
Type Circular Saw Blade

Description

MicroteQ teeth (manufactured in-house) from high-density carbide combined with robust tooth shape ideal for universal use Depending on the number of teeth, different results can be achieved with all Expert for Wood Circular Saw Blades, which feature an ATB (Alternate Top Bevel) tooth geometry: when equipped with a high tooth count, the blade delivers clean cuts, whereas a low number of teeth guarantees solid and efficient cuts.

Article numbers

Article number 2D243144
EAN 3165140796385
UBB 500648526894
UNSPSC 27112700
Manufacturer article nr  2608644072
Do not close this page. This message will disappear, when the page is fully loaded.