text.skipToContent text.skipToNavigation

Bosch Expert Circular Saw Blade for Wood 12T 120 x 20 x 1.8mm


MicroteQ teeth (manufactured in-house) from high-density carbide combined with robust tooth shape ideal for universal use Depending on the number of teeth, different results can be achieved with all Expert for Wood Circular Saw Blades, which feature an ATB (Alternate Top Bevel) tooth geometry: when equipped with a high tooth count, the blade delivers cl

Article number 4Z397300
Max. number of revolutions (1/min) 15900
Saw blade diameter (mm) 120
Suitable for plastic No
Suitable for metal No
Bore diameter 20
Packed per 1

Specifications

Max. number of revolutions (1/min) 15900
Saw blade diameter (mm) 120
Suitable for plastic No
Suitable for metal No
Bore diameter 20
Suitable for wood Yes
Cutting width (mm) 18
Number of teeth 12
Thickness saw blade (mm) 197
Brand Bosch
Type Circular Saw Blade

Description

MicroteQ teeth (manufactured in-house) from high-density carbide combined with robust tooth shape ideal for universal use Depending on the number of teeth, different results can be achieved with all Expert for Wood Circular Saw Blades, which feature an ATB (Alternate Top Bevel) tooth geometry: when equipped with a high tooth count, the blade delivers clean cuts, whereas a low number of teeth guarantees solid and efficient cuts.

Article numbers

Article number 4Z397300
EAN 3165140795692
UBB 500648658226
UNSPSC 27112700
Manufacturer article nr  2608644003
Do not close this page. This message will disappear, when the page is fully loaded.