text.skipToContent text.skipToNavigation

Bosch Expert Circular Saw Blade for Steel 48T 230 x 25.4 x 2mm


The Expert for Steel Circular Saw Blade offers extreme impact resistance in steel. Its unique Extra Hard Microteq teeth are manufactured in-house by Bosch from highly durable carbide grains enabling high performance. This performance is also strengthened by the blade's ProteQtion coating that prevents corrosion and delivers reliable cutting while reduci

Article number 2G556056
Max. number of revolutions (1/min) 2100
Saw blade diameter (mm) 230
Suitable for plastic No
Suitable for metal Yes
Bore diameter 254
Packed per 1

Specifications

Max. number of revolutions (1/min) 2100
Saw blade diameter (mm) 230
Suitable for plastic No
Suitable for metal Yes
Bore diameter 254
Suitable for wood No
Cutting width (mm) 20
Number of teeth 48
Thickness saw blade (mm) 311
Brand Bosch
Type Circular Saw Blade

Description

The Expert for Steel Circular Saw Blade offers extreme impact resistance in steel. Its unique Extra Hard Microteq teeth are manufactured in-house by Bosch from highly durable carbide grains enabling high performance. This performance is also strengthened by the blade's ProteQtion coating that prevents corrosion and delivers reliable cutting while reducing friction. Moreover, the blade features anti-vibration slots for particularly smooth cutting, considerably less noise and significantly reduced vibration. The Expert for Steel Circular Saw Blade features an MTCG (Multi-Purpose Triple Chip Grind) tooth configuration, which ensures a long lifetime.

Article numbers

Article number 2G556056
EAN 3165140737715
UBB 500648532579
UNSPSC 27112700
Manufacturer article nr  2608643058
Do not close this page. This message will disappear, when the page is fully loaded.