text.skipToContent text.skipToNavigation

Bosch Expert Circular Saw Blade for Fiber Cement 4T 165 x 20 x 2.2mm


The Expert for Fibre Cement Circular Saw Blade is highly durable when cutting fibre cement. It features PCD (polycrystalline diamond) teeth, providing a long lifetime of usage. Its performance is further supported by ProteQtion coating, which prevents corrosion and delivers reliable cutting while reducing friction. Additionally, the blade is specially d

Article number 3W055864
Max. number of revolutions (1/min) 11500
Saw blade diameter (mm) 165
Suitable for plastic No
Suitable for metal No
Bore diameter 20
Packed per 1

Specifications

Max. number of revolutions (1/min) 11500
Saw blade diameter (mm) 165
Suitable for plastic No
Suitable for metal No
Bore diameter 20
Suitable for wood No
Cutting width (mm) 22
Number of teeth 4
Thickness saw blade (mm) 255
Brand Bosch
Type Circular Saw Blade

Description

The Expert for Fibre Cement Circular Saw Blade is highly durable when cutting fibre cement. It features PCD (polycrystalline diamond) teeth, providing a long lifetime of usage. Its performance is further supported by ProteQtion coating, which prevents corrosion and delivers reliable cutting while reducing friction. Additionally, the blade is specially designed with anti-vibration slots for particularly smooth cutting, considerably less noise and significantly reduced vibration. The Expert for Fibre Cement Circular Saw Blade features TCG (Triple Chip Grind) teeth for high robustness and a long lifetime.

Article numbers

Article number 3W055864
EAN 3165140796880
UBB 500648605425
UNSPSC 27112700
Manufacturer article nr  2608644122
Do not close this page. This message will disappear, when the page is fully loaded.