text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Bosch EX CW H 230x30-30


The Expert for Construct Wood Circular Saw Blade is strongly resistant when cutting construction wood. Its unique extra-hard Microteq teeth are produced in-house by Bosch from highly durable carbide grains, enabling high-performance cutting and a long lifetime. This is further supported by the blade's combination of a special tooth design and a wide too

Article number 3O093348
Max. number of revolutions (1/min) 8300
Saw blade diameter (mm) 230
Suitable for plastic No
Suitable for metal Yes
Bore diameter 30
Packed per 1

Specifications

Max. number of revolutions (1/min) 8300
Saw blade diameter (mm) 230
Suitable for plastic No
Suitable for metal Yes
Bore diameter 30
Suitable for wood Yes
Cutting width (mm) 22
Number of teeth 30
Thickness saw blade (mm) 316
Brand BOSCH

Description

The Expert for Construct Wood Circular Saw Blade is strongly resistant when cutting construction wood. Its unique extra-hard Microteq teeth are produced in-house by Bosch from highly durable carbide grains, enabling high-performance cutting and a long lifetime. This is further supported by the blade's combination of a special tooth design and a wide tooth spine. Furthermore, its specially designed anti-vibration slots enable particularly smooth cutting with considerably less noise and significantly reduced vibration. Additionally, the Expert for Construct Wood Circular Saw Blade features Proteqtion coating, which prevents corrosion and delivers reliable cutting while reducing friction. Use this saw blade in construction site timber with foreign bodies such as nails and concrete residues. The Expert for Construct Wood Circular Saw Blade features an ATB (Alternate Top Bevel)+Pyramid tooth geometry for effortless cutting in construction wood with or without nails.

Article numbers

Article number 3O093348
EAN 3165140880886
UBB 500651974312
UNSPSC 27112700
Manufacturer article nr  2608644338
Do not close this page. This message will disappear, when the page is fully loaded.