text.skipToContent text.skipToNavigation

Bosch Drill Chuck 1/4"


FlexiClick Adapter GFA 12-E, Redefine your limits – the flexibility of five solutions in one compact tool, High flexibility – With a width across corners of only 12 mm the GFA 12-E offset angle adapter enables you to work close to edges and walls, Compatible with GSR 12V-15 FC (0 601 9F6 ...), “One-Click” interface ensures a tight fix to the machine at

Article number 1X306351
Fast clamping system No
Brand Bosch
Type Drill Chuck
Packed per 1

Specifications

Fast clamping system No
Brand Bosch
Type Drill Chuck

Description

FlexiClick Adapter GFA 12-E, Redefine your limits – the flexibility of five solutions in one compact tool, High flexibility – With a width across corners of only 12 mm the GFA 12-E offset angle adapter enables you to work close to edges and walls, Compatible with GSR 12V-15 FC (0 601 9F6 ...), “One-Click” interface ensures a tight fix to the machine at a glance, Easy to operate – The GFA 12-E can be locked in 16 different positions (360°) without having to remove the adapter from the cordless screwdriver, Lockable 1/4 universal bit holder locks all conventional drill bits and screwdriver bits, Cardboard box

Article numbers

Article number 1X306351
EAN 3165140847667
UBB 500655537248
UNSPSC 27112700
Manufacturer article nr  1600A00F5L
Do not close this page. This message will disappear, when the page is fully loaded.