text.skipToContent text.skipToNavigation

Bosch Diamond drill bit 57 x 35mm


The Diamond Cutter Dry Speed delivers long life when dry drilling hard ceramics. Its high-class diamonds provide very high drilling speeds, and its vacuum-brazing technology ensures a long lifetime. This product is intended for tiles ranging from soft wall tiles to very hard floor tiles, such as stoneware.

Article number 0M495752
Total length (mm)
Diameter drill (mm)
Shaft diameter (mm) 57
Holding system Other
Cutting length (mm) 35
Packed per 1

Specifications

Total length (mm) 35
Diameter drill (mm) 57
Shaft diameter (mm) 57
Holding system Other
Cutting length (mm) 35
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel No
Suitable for concrete No
Suitable for ceramics Yes
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone Yes
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill No
With quick-lock No
Brand Bosch

Description

The Diamond Cutter Dry Speed delivers long life when dry drilling hard ceramics. Its high-class diamonds provide very high drilling speeds, and its vacuum-brazing technology ensures a long lifetime. This product is intended for tiles ranging from soft wall tiles to very hard floor tiles, such as stoneware.

Article numbers

Article number 0M495752
EAN 3165140577793
UBB 500648450970
UNSPSC 27112700
Manufacturer article nr  2608587127
Do not close this page. This message will disappear, when the page is fully loaded.