text.skipToContent text.skipToNavigation
Dear customer, due to the Christmas period, shipping your order may take a little longer than normal. Please place your order on time. We wish you a Happy New Year.

Bosch CRDL Straight grinder NB GGS 18V-20


Cordless Straight Grinder GGS 18V-20, The GGS 18V-20 Professional’s brushless motor is optimised for ProCORE 18V battery technology, giving it cordless power equivalent to that of a 700W corded grinder. Compact and light at 360-mm long, with a small grip size of 170 mm and weighing just 1.3 kg, it is easy and comfortable to use even in overhead applicat

Article number 6V078935
Nominal voltage (V) 18
Tool insertion Tensioning tool
Idle rotational speed (1/min) 24000
Weight without battery-pack (kg) 1.2
Brand Bosch
Packed per 1

Specifications

Nominal voltage (V) 18
Tool insertion Tensioning tool
Idle rotational speed (1/min) 24000
Weight without battery-pack (kg) 1.2
Brand Bosch

Description

Cordless Straight Grinder GGS 18V-20, The GGS 18V-20 Professional’s brushless motor is optimised for ProCORE 18V battery technology, giving it cordless power equivalent to that of a 700W corded grinder. Compact and light at 360-mm long, with a small grip size of 170 mm and weighing just 1.3 kg, it is easy and comfortable to use even in overhead applications. The brushless motor and overload protection ensure a long lifetime. Using high-quality grinding stones, the GGS 18V-20 Professional is perfect for grinding metal. It is compatible with all Bosch 18V batteries (except ProCORE 18V 12.0 Ah) and chargers. L-BOXX 136 (1 600 A01 2G0), 2 x spanner 19 mm (spare part number 3 607 950 024)

Article numbers

Article number 6V078935
EAN 4059952607108
UBB 500582939327
UNSPSC 27112700
Manufacturer article nr  06019B5400
Do not close this page. This message will disappear, when the page is fully loaded.