text.skipToContent text.skipToNavigation
Dear customer, due to the Christmas period, shipping your order may take a little longer than normal. Please place your order on time. We wish you a Happy New Year.

Bosch CRDL Brad tacker NB 18V-64 M


Cordless Nailer GNH 18V-64, The GNH 18V-64 Professional cordless finish nailer is the mobile solution for quick and precise fastening of softwood, hardwood or composite material. This cordless nailer doesn’t need a compressor, an air hose or an expensive gas cartridge – just start your work by simply inserting the battery. When the nail magazine is empt

Article number 9T877515
Nominal voltage (V) 18
Battery quality Other
Nail length (mm) 64
Nail diameter (mm) 1.6
Weight without battery-pack (kg) 2.9
Packed per 1

Specifications

Nominal voltage (V) 18
Battery quality Other
Nail length (mm) 64
Nail diameter (mm) 1.6
Weight without battery-pack (kg) 2.9
Magazine capacity 105
Suitable for nails Yes
Suitable for staples No
Suitable for cable staples No
With battery charger No
Brand Bosch

Description

Cordless Nailer GNH 18V-64, The GNH 18V-64 Professional cordless finish nailer is the mobile solution for quick and precise fastening of softwood, hardwood or composite material. This cordless nailer doesn’t need a compressor, an air hose or an expensive gas cartridge – just start your work by simply inserting the battery. When the nail magazine is empty, the workpiece is protected from damage by dry-fire lockout. For highest accuracy, the countersink depth of the GNH 18V-64 can be adjusted precisely. Its applications are trim work on baseboards, window and door casings, chair nails, and staircases and mouldings made of softwood (i.e., pine), hardwood (i.e., oak, maple, birch) and composite trim materials. It is compatible with all Bosch Professional 18 V batteries and chargers (Professional 18V System). L-BOXX 136 (1 600 A01 2G0)

Article numbers

Article number 9T877515
EAN 4059952581712
UBB 500583986574
UNSPSC 27112700
Manufacturer article nr  0601481101
Do not close this page. This message will disappear, when the page is fully loaded.