text.skipToContent text.skipToNavigation

Bosch Core Cutter Bit 150mm 300mm


The SDS max-9 CoreCutter is ideal for cutting deep holes when installing switch boxes. It is made with fine-grade, highly durable carbide that ensures the best wear resistance when drilling. Furthermore, the number of the asymmetric carbide teeth on the bit are adapted to its diameter, making it the right choice for aggressive work progress with quiet o

Article number 1W786457
Nominal size (mm) 150
Holding system SDS-max
Suitable for operation with impact No
Coating Hard metal
Suitable for wet operation No
Packed per 1

Specifications

Nominal size (mm) 150
Holding system SDS-max
Suitable for operation with impact No
Coating Hard metal
Suitable for wet operation No
With centre drill No
Size holding system Other
Working depth (mm) 80
Brand Bosch
Type Core Cutter Bit

Description

The SDS max-9 CoreCutter is ideal for cutting deep holes when installing switch boxes. It is made with fine-grade, highly durable carbide that ensures the best wear resistance when drilling. Furthermore, the number of the asymmetric carbide teeth on the bit are adapted to its diameter, making it the right choice for aggressive work progress with quiet operation. Its long 2-flute U-shape shank is good for dust removal and breakthrough-drilling while its one-piece design guarantees optimum transfer of the machine's power. The bit is intended for use in concrete, masonry and limestone. This product is also available as a 2-piece.

Article numbers

Article number 1W786457
EAN 3165140145657
UBB 500648516242
UNSPSC 27112700
Manufacturer article nr  F00Y145202
Do not close this page. This message will disappear, when the page is fully loaded.