text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Bosch Cordless Drill driver GSR 12 V-35 FC


Cordless Drill/Driver GSR 12V-35 FC, The GSR 12V-35 FC Professional cordless drill driver with brushless motor is the most versatile tool for any job in the 12V category. Its FlexiClick System includes four attachments (10-mm drill chuck, lockable bit holder, right angle adapter, and offset angle adapter) that can be easily switched, combined, and adjus

Article number 2L254349
Nominal voltage (V) 12
Drill chuck span (mm) 10
Drill diameter steel 1st gear (mm) 10
Drill diameter wood 1st gear (mm) 32
Battery quality Lithium-ions
Packed per 1

Specifications

Nominal voltage (V) 12
Drill chuck span (mm) 10
Drill diameter steel 1st gear (mm) 10
Drill diameter wood 1st gear (mm) 32
Battery quality Lithium-ions
Idle rotational speed 1st gear (1/min) 460
Idle rotational speed 2nd gear (1/min) 1750
With battery charger No
Brand BOSCH
Model Click&Go
Safety GSR 12 V-35 FC
Type BH_NF_inh_02_EN

Description

Cordless Drill/Driver GSR 12V-35 FC, The GSR 12V-35 FC Professional cordless drill driver with brushless motor is the most versatile tool for any job in the 12V category. Its FlexiClick System includes four attachments (10-mm drill chuck, lockable bit holder, right angle adapter, and offset angle adapter) that can be easily switched, combined, and adjusted, offering up to eight configurations for the highest flexibility. Extremely compact, yet highly powerful, with a performance of 35 Nm and 1,750 rpm, the tool enables optimum handling and is perfect for working in hard-to-reach places. Its brushless motor along with Electronic Motor Protection prevents overload and ensures a longer tool lifetime. This tool is perfect for drilling and screwdriving in wood (32 mm) and steel (10 mm). It is compatible with all Bosch Professional 12V batteries and chargers. Cardboard box

Article numbers

Article number 2L254349
EAN 3165140936958
UBB 500700212466
UNSPSC 27112700
Manufacturer article nr  06019H3004
Do not close this page. This message will disappear, when the page is fully loaded.