text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Bosch Center drill ECO 120mm


The Pilot Drill Bit drills the pilot hole in order to guide the hole saw into position. Use this pilot bit when cutting holes through a wide variety of materials.

Article number B4957.584.843
Total length (mm) 120
Nominal diameter (mm) 7.15
Cutting material HSS
Shank shape Other
Packed per 1

Specifications

Total length (mm) 120
Nominal diameter (mm) 7.15
Cutting material HSS
Shank shape Other

Description

The Pilot Drill Bit drills the pilot hole in order to guide the hole saw into position. Use this pilot bit when cutting holes through a wide variety of materials.

Article numbers

Article number B4957.584.843
EAN 3165140414609
UBB 500504121426
UNSPSC 27112826
Manufacturer article nr  2608584843
Do not close this page. This message will disappear, when the page is fully loaded.