text.skipToContent text.skipToNavigation
Stimați parteneri, comenzile plasate in data de 30.04 vor fi livrate in 05.05 (GLS) sau intre 05-06.05 (Raben).

Bosch Formwork & Installation Drill Bit 22mm 10mm SDS-plus Shank 400mm


Cod Articol 8K537321
Total length (mm)
Diameter drill (mm)
Shaft diameter (mm) 10
Holding system SDS-plus
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Ambalat la 1

Specificații

Total length (mm) 400
Diameter drill (mm) 22
Shaft diameter (mm) 10
Holding system SDS-plus
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel Yes
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood Yes
Suitable for nonferrous metals Yes
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end Yes
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill No
With quick-lock No
Brand Bosch
Commodity code 82075090
Type Formwork & Installation Drill Bit

Numerele articolelor

Cod Articol 8K537321
EAN 3165140104067
UBB 500512681882
UNSPSC 20111603
Nr. articol producător 2608597412
Nu închideți această pagină. Acest mesaj va dispărea când pagina este complet încărcată.