text.skipToContent text.skipToNavigation

Bosch GSR 12V-15 Cordless Drill Driver in Cardboard Box 10mm 1300RPM 30Nm

Numéro d'article B4010.002.040
Nominal voltage (V) 12
Battery capacity (Ah) 0
Weight including battery-pack (kg) 1
Drill chuck span (mm) 10
Drill diameter steel 2nd gear (mm) 10
Drill diameter steel 1st gear (mm) 10
Drill diameter wood 2nd gear (mm) 19

Spécifications

Nominal voltage (V) 12
Battery capacity (Ah) 0
Weight including battery-pack (kg) 1
Drill chuck span (mm) 10
Drill diameter steel 2nd gear (mm) 10
Drill diameter steel 1st gear (mm) 10
Drill diameter wood 2nd gear (mm) 19
Drill diameter wood 1st gear (mm) 19
Max. torque (Nm) 30
Torque setting (Nm) 30
Idle rotational speed 1st gear (1/min) 400
Idle rotational speed 2nd gear (1/min) 1300
With battery charger No
Brand Bosch
Weight per piece (g) 950
Model GSR 12V-15
Type Cordless Drill Driver

Numéros d'articles

Numéro d'article B4010.002.040
EAN 3165140538473
UBB 500613321073
UNSPSC 27111701
N° Article du fabricant 0601868101
Ne fermez pas cette page. Ce message disparaîtra lorsque la page sera entièrement téléchargée.