text.skipToContent text.skipToNavigation

Bosch GSR 12V-15 FC Cordless Drill in L-BOXX 10mm 1300RPM 30Nm 2x 12V 2Ah Li-Ion Battery


Numéro d'article 8D023129
Nominal voltage (V) 12
Height 178
Battery capacity (Ah) 2
Weight including battery-pack (kg) 0.8
Drill chuck span (mm) 10
Drill diameter steel 2nd gear (mm) 10
Drill diameter steel 1st gear (mm) 10
Emballé par 1

Spécifications

Nominal voltage (V) 12
Height 178
Battery capacity (Ah) 2
Weight including battery-pack (kg) 0.8
Drill chuck span (mm) 10
Drill diameter steel 2nd gear (mm) 10
Drill diameter steel 1st gear (mm) 10
Drill diameter wood 2nd gear (mm) 30
Drill diameter wood 1st gear (mm) 30
Max. torque (Nm) 30
Battery quality Lithium-ions
Torque setting (Nm) 30
Idle rotational speed 1st gear (1/min) 400
Idle rotational speed 2nd gear (1/min) 1300
Number of included batteries 2
With battery charger Yes
Brand Bosch
Model GSR 12V-15 FC
Type Cordless Drill

Numéros d'articles

Numéro d'article 8D023129
EAN 3165140847698
UBB 500652013813
UNSPSC 27112700
N° Article du fabricant 06019F6001
Ne fermez pas cette page. Ce message disparaîtra lorsque la page sera entièrement téléchargée.