text.skipToContent text.skipToNavigation

Bosch Cordless Taladros GSR 18V-55


Artikelnummer 1R566540
Nominal voltage (V) 18
Drill chuck span (mm) 13
Drill diameter steel 1st gear (mm) 13
Drill diameter wood 1st gear (mm) 35
Max. torque (Nm) 55
Torque setting (Nm) 55
Weight without battery-pack (kg) 1
Verpakt per 1

Specificaties

Nominal voltage (V) 18
Drill chuck span (mm) 13
Drill diameter steel 1st gear (mm) 13
Drill diameter wood 1st gear (mm) 35
Max. torque (Nm) 55
Torque setting (Nm) 55
Weight without battery-pack (kg) 1
Idle rotational speed 1st gear (1/min) 450
Idle rotational speed 2nd gear (1/min) 2
With battery charger No
Brand Bosch
Model GSR 18V-55
Type Cordless Drill Driver

Artikelnummers

Artikelnummer 1R566540
EAN 4059952509297
UBB 500708199129
UNSPSC 27112700
Fabrikant artikelnummer 06019H5202
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.