text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Bosch Battery 1600A01BA3


Starter Set 2 x ProCORE18V 4.0Ah + GAL 18V-40, Performance of a standard 18 V battery in the most compact size and weight, New cell technology delivers same performance as standard 18 V 4.0 Ah battery with an optimised size and weight., Extremely fast charging speed for all 18 V batteries, charging a ProCORE18V 4.0Ah battery to 80% in only 48 minutes, C

Article number 7K157061
Nominal voltage (V) 18
Weight 515
Capacity (mAh) 4
Packed per 1

Specifications

Nominal voltage (V) 18
Weight 515
Capacity (mAh) 4

Description

Starter Set 2 x ProCORE18V 4.0Ah + GAL 18V-40, Performance of a standard 18 V battery in the most compact size and weight, New cell technology delivers same performance as standard 18 V 4.0 Ah battery with an optimised size and weight., Extremely fast charging speed for all 18 V batteries, charging a ProCORE18V 4.0Ah battery to 80% in only 48 minutes, Compatible with all Bosch Professional 18 V tools and chargers (Professional 18V System), Cardboard box, 2 x battery ProCORE18V 4.0Ah (1 600 A01 6GB), Quick charger GAL 18V-40 Professional (1 600 A01 9RJ)

Article numbers

Article number 7K157061
EAN 3165140970341
UBB 500699230974
UNSPSC 39120000
Manufacturer article nr  1600A01BA3
Do not close this page. This message will disappear, when the page is fully loaded.