text.skipToContent text.skipToNavigation
Dear customer, due to the Christmas period, shipping your order may take a little longer than normal. Please place your order on time. We wish you a Happy New Year.

Bosch Angle grinder GWS 12V-76 + acc, tas


Cordless Angle Grinder GWS 12V-76, Simply amazing -the most compact and ergonomic small angle grinder., Perfect handling & convenience - Best ergonomics and compact size designed for fast cuts, Fast working progress – Powerful EC motor for high productivity, Multi-material usage – Versatile usage for a broad range of materials and applications on the jo

Article number 5A877297
Nominal voltage (V) 12
Battery capacity (Ah) 2
Weight including battery-pack (kg) 0.7
Max. disc diameter (mm) 76
Idle rotational speed (1/min) 19500
Packed per 1

Specifications

Nominal voltage (V) 12
Battery capacity (Ah) 2
Weight including battery-pack (kg) 0.7
Max. disc diameter (mm) 76
Idle rotational speed (1/min) 19500
Weight without battery-pack (kg) 0.5
Number of included batteries 2
With battery charger Yes
Brand Bosch

Description

Cordless Angle Grinder GWS 12V-76, Simply amazing -the most compact and ergonomic small angle grinder., Perfect handling & convenience - Best ergonomics and compact size designed for fast cuts, Fast working progress – Powerful EC motor for high productivity, Multi-material usage – Versatile usage for a broad range of materials and applications on the jobsite, 2 x inox cutting disc, Expert for Inox, 76 x 10 mm (available separately as set of 5: 2 608 601 520), 1 x carbide cutting disc Carbide Multiwheel (2 608 623 011), 1 x diamond cutting disc, Best for Ceramic, 76 x 10 mm (2 608 615 020), 1 x grinding disc, Expert for Inox, 76 x 10 mm (available separately as set of 2: 2 608 601 705), Charger GAL 12V-20 Professional, 2 x battery GBA 12V 2.0Ah (1 600 Z00 02X), Protective guard (2 608 000 632), Tool bag

Article numbers

Article number 5A877297
EAN 3165140999564
UBB 500704846343
UNSPSC 27112700
Manufacturer article nr  06019F200C
Do not close this page. This message will disappear, when the page is fully loaded.