text.skipToContent text.skipToNavigation

Bosch AIZ 32 APB Plunge Cut Saw Blade for Wood/Metal 10-Piece


The Starlock AIZ 32 APB blade guarantees exact flush and deep plunge cuts in wood, metal and plastics. It cuts precisely right from the start thanks to a rounded cutting edge called Curved-Tec. The blade's Starlock sturdy mounting system increases control for highly accurate cutting that transmits power directly and reduces wobbling. This versatile blad

Article number 7Z124629
Application Sawing
Shape Other
Suitable for stainless steel No
Suitable for plastic Yes
Suitable for steel No
Packed per 1

Specifications

Application Sawing
Shape Other
Suitable for stainless steel No
Suitable for plastic Yes
Suitable for steel No
Suitable for wood Yes
Suitable for nonferrous metals Yes
Length saw blade (mm) 32
Saw depth (mm) 50
Saw blade model Plunge-cutting saw blade
Brand Bosch
Type Plunge Cut Saw Blade

Description

The Starlock AIZ 32 APB blade guarantees exact flush and deep plunge cuts in wood, metal and plastics. It cuts precisely right from the start thanks to a rounded cutting edge called Curved-Tec. The blade's Starlock sturdy mounting system increases control for highly accurate cutting that transmits power directly and reduces wobbling. This versatile blade also cuts through very hard combined wooden and metal materials including non-hardened nails and screws, non-ferrous pipes and profiles with smaller dimensions. High wear and heat resistant teeth made from HSS-Steel (High Speed Steel) offer a long lifetime in non-ferrous (soft) metal and abrasive materials. The Starlock Snap-In mounting system allows fast blade removal and exchange within 3 seconds without having to touch the blade. The mounting system produces the highest power transfer thanks to a 3-dimensional tight-fitting connection between machine and accessory.

Article numbers

Article number 7Z124629
EAN 3165140935838
UBB 500679493915
UNSPSC 27112700
Manufacturer article nr  2608664470
Do not close this page. This message will disappear, when the page is fully loaded.