text.skipToContent text.skipToNavigation
Dear customer, due to the Christmas period, shipping your order may take a little longer than normal. Please place your order on time. We wish you a Happy New Year.

Bessey Screw clamp TG10-2K 10-100-50


Clamping force up to 6,000 N. High‐quality 2‐component plastic handle. Pressure plates can be replace by hand – no tools required (from 80 mm throat depth). With protective caps on the clamping surfaces. Stable profiled rail with serration. BESSEY anti‐slip system (from 80 mm throat depth)

Article number K0401.000.010
Chucking range (mm) 100 - 100
Jaw length (mm) 50
Material handle Plastic
Material jaws Malleable cast iron
Type of clamping mechanism Other
Packed per 1

Specifications

Chucking range (mm) 100 - 100
Jaw length (mm) 50
Material handle Plastic
Material jaws Malleable cast iron
Type of clamping mechanism Other
With antislip facility Yes
Brand Bessey

Description

Clamping force up to 6,000 N. High‐quality 2‐component plastic handle. Pressure plates can be replace by hand – no tools required (from 80 mm throat depth). With protective caps on the clamping surfaces. Stable profiled rail with serration. BESSEY anti‐slip system (from 80 mm throat depth)

Article numbers

Article number K0401.000.010
EAN 4008158031620
UBB 500570261015
UNSPSC 31162903
Manufacturer article nr  TG10-2K
Do not close this page. This message will disappear, when the page is fully loaded.