text.skipToContent text.skipToNavigation
Dear customer, due to the Christmas period, shipping your order may take a little longer than normal. Please place your order on time. We wish you a Happy New Year.

Knipex Length Stop for 12 62 180 Automatic Insulation Stripper 20 x 2mm


Spare length stop for 12 62 180 Compact standard tool for all common cable cross-sections and insulating materials. For single, multiple and fine stranded cables of 0.2 up to 6 mm² with standard insulation. Adapts automatically to the respective cable cross-section, prevents damage to the conductor. Handy shape and low weight provide high operation comf

Article number 9B983600
Type of accessories/components Length Stop
Accessories Yes
Part No
Brand Knipex
Packed per 1

Specifications

Type of accessories/components Length Stop
Accessories Yes
Part No
Brand Knipex

Description

Spare length stop for 12 62 180 Compact standard tool for all common cable cross-sections and insulating materials. For single, multiple and fine stranded cables of 0.2 up to 6 mm² with standard insulation. Adapts automatically to the respective cable cross-section, prevents damage to the conductor. Handy shape and low weight provide high operation comfort. Narrow head style for use in confined areas. With wire cutter for copper and aluminium wires up to 2.5 mm². With adjustable length stop from 6.0 - 18.0 mm for constant stripping lengths.

Article numbers

Article number 9B983600
EAN 4003773067115
UBB 500513359207
UNSPSC 27112102
Manufacturer article nr  12 69 23
Do not close this page. This message will disappear, when the page is fully loaded.