text.skipToContent text.skipToNavigation

Annealed cast iron screw clamp TG-2K clamping width 300 mm radius 140 mm 2-compo


Artikelnummer K0401.000.030
Design With rail
Quality class Other
Material Other
Chucking range (mm) 300 - 300
Jaw length (mm) 140
Material handle Plastic
Material jaws Malleable cast iron
Verpakt per 1

Specificaties

Design With rail
Quality class Other
Material Other
Chucking range (mm) 300 - 300
Jaw length (mm) 140
Material handle Plastic
Material jaws Malleable cast iron
With antislip facility Yes
Brand Bessey
Weight per piece (g) 2195
Commodity code 8205700000

Artikelnummers

Artikelnummer K0401.000.030
EAN 4008158030142
UBB 500505197482
UNSPSC 31162903
Fabrikant artikelnummer TG30-2K
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.