text.skipToContent text.skipToNavigation

Bessey Iron shears D122N 122N-225mm

Article number E0500.122.225
Length of blade (mm) 31
Length (mm) 225
Operation Universal
Max. plate thickness (mm) 0.6
Brand Bessey

Specifications

Length of blade (mm) 31
Length (mm) 225
Operation Universal
Max. plate thickness (mm) 0.6
Brand Bessey

Article numbers

Article number E0500.122.225
EAN 4010220020616
UBB 404106110129
UNSPSC 44121618
Manufacturer article nr  D122N
Do not close this page. This message will disappear, when the page is fully loaded.