text.skipToContent text.skipToNavigation

Bessey Fig snip D214-250L Left 250mm


For short, straight and curved cuts (especially small radii). Very slick cutting head. D214 – Painted handles. D114 – PVC dipped handles. Available in right or left cutting versions

Article number E0465.314.215
Length of blade (mm) 37
Length (mm) 250
Operation Universal
Max. plate thickness (mm) 1
Straight model Yes
Packed per 1

Specifications

Length of blade (mm) 37
Length (mm) 250
Operation Universal
Max. plate thickness (mm) 1
Straight model Yes
Brand Bessey

Description

For short, straight and curved cuts (especially small radii). Very slick cutting head. D214 – Painted handles. D114 – PVC dipped handles. Available in right or left cutting versions

Article numbers

Article number E0465.314.215
EAN 4010220001141
UBB 404106900735
UNSPSC 44121618
Manufacturer article nr  D214-250L
Do not close this page. This message will disappear, when the page is fully loaded.