text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Bessey Fig snip D214-250 Right 250mm


For short, straight and curved cuts (especially small radii). Very slick cutting head. D214 – Painted handles. D114 – PVC dipped handles. Available in right or left cutting versions

Article number E0465.214.250
Length of blade (mm) 37
Length 250
Operation Universal
Max. plate thickness (mm) 1
Straight model Yes
Packed per 1

Specifications

Length of blade (mm) 37
Length 250
Operation Universal
Max. plate thickness (mm) 1
Straight model Yes
Brand BESSEY

Description

For short, straight and curved cuts (especially small radii). Very slick cutting head. D214 – Painted handles. D114 – PVC dipped handles. Available in right or left cutting versions

Article numbers

Article number E0465.214.250
EAN 4010220001134
UBB 404106051471
UNSPSC 44121618
Manufacturer article nr  D214-250
Do not close this page. This message will disappear, when the page is fully loaded.