text.skipToContent text.skipToNavigation

Bahco Torque wrenches 3/4;100-500 NM


Mechanical torque wrench Accuracy: ± 4% (cw) Fixed ratchet head, 24-36 teeth / 10°-15° action ISO 6789

Article number 0Q825160
Electronic No
Connection size 3/4 inch
Tightening moment (Nm) 100 - 500
Screwdriver model No
Accuracy according to ISO 6789 (%) 4
Packed per 1

Specifications

Electronic No
Connection size 3/4 inch
Tightening moment (Nm) 100 - 500
Screwdriver model No
Accuracy according to ISO 6789 (%) 4
Brand Bahco

Description

Mechanical torque wrench Accuracy: ± 4% (cw) Fixed ratchet head, 24-36 teeth / 10°-15° action ISO 6789

Article numbers

Article number 0Q825160
EAN 7314150340149
UBB 500674193387
UNSPSC 27110000
Manufacturer article nr  7445-500
Do not close this page. This message will disappear, when the page is fully loaded.